Shop All V-Belts
Bestorq
260J10 Micro V Belt, 26 in Pitch Length, 0.92 in Top Width, 10 Ribs
Mfr # 260J10
Zoro # G206390919
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 260J10
- Number of Ribs 10
- Top Width 0.92 in
- Material Rubber
- For Use With Heavy Duty General Application
Product Information
Dimensions
Top Width | 0.92 in |
Height | 0.16 in |
Pitch Length | 26 in |
Details
Industry Number | 260J10 |
Number of Ribs | 10 |
Material | Rubber |
For Use With | Heavy Duty General Application |
V-Belt Type | Micro V Belt |
Banded Belt | No |
Features | Oil, Heat and crack resistant, 5 years of shelf life |
Temp. Range | -30 F to 160 F |
Storage Temp. | 40F-100F |
Weight | 0.2 |
Standards | RMA |
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-0.92 in
Material-Rubber
Pitch Length-26 in
Height-0.16 in
Number of Ribs-10
Pitch-0.092in
0.2
Oil and Heat resistant
Top Width-0.92 in
Material-Rubber
Pitch Length-26 in
Height-0.16 in
Number of Ribs-10
Pitch-0.092in
0.2
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-25523, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25523 (25523)
- ADAPTALL Hose Adapter, 3/4", BSPP, 1/2", NPT (9035-1208)
- ENERPAC Seal Kit (ZU4K)
- BESTORQ 3VX500 Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX500)
- BESTORQ Aftermarket Ford / New Holland 489 (GEARBOX DRIVE) Mower Conditioner Replacement Belt, C57 (C57)
- BESTORQ Aftermarket MASSEY FERGUSON 210615M1 Replacement Belt, B91 (B91)
- BESTORQ B212 V Belt, 215 in Outside Length, 5/8 in Top Width, 1 Ribs (B212)
- BESTORQ 3VX360/02 Banded Cogged Belt, 36 in Outside Length, 3/8 in Top Width, 2 Ribs (3VX360/02)
- BESTORQ Aftermarket SIMPLICITY 2108450 Replacement Belt, 4LK850 (4LK850)
- BESTORQ Dixie Chopper 2760KW CLASSIC (End to Deck 60" 2014, 17) Zero Turn Mower Replacement Belt, B85LG (B85LG)
- D&D 199" Outside Length, 5/8" Top Width, 1 Ribs (5LK1990)
- Bestorq Power Transmission Belts