Shop All Voice & Data Jacks
Bestlink Netware
Keystone Wallplates - Smooth Face
Mfr # 101832IV
Zoro # G9917413
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- # of Ports 2
Product Information
- Brand Bestlink Netware
- MFR # 101832IV
- Zoro # G9917413
- Country of Origin China
- Category Voice & Data Jacks
Details
Color | Ivory |
# of Ports | 2 |
Description
With a durable, high-impact plastic design, these classic style smooth face wall plates are manufactured to support the distribution of voice, data and other communication needs in the work area for commercial or residential applications.Smooth face wall plates are available in ivory and white, and come with ports to be used with keystone jacks and other modular inserts.Gang: 1Ports: 2Color: Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN PROLINE G2 Cable Entry Gland Plate, Steel (P2ACEGP)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3200)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A864PHC)
- MERSEN UL Class Fuse, L Class, A4BQ Series, Time-Delay, 700A, 600V AC, Non-Indicating (A4BQ700)
- BESTLINK NETWARE Decora Type Keystone Wallplate- 3 Port- White (101803WT)
- BESTLINK NETWARE CAT6 Tool Less Keystone Jack- Yellow (101707YW)
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 1Port- Black (101831BK)
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 2Port- Black (101832BK)
- BESTLINK NETWARE CAT6 Tool Less Keystone Jack- Blue, PK 100 (101707BL-100)
- BESTLINK NETWARE Cat5/Cat6 RJ45 110 Type Shielded Keystone Jacks (101709BK)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- Bestlink Netware Voice & Data Jacks