Shop All Data & Ethernet Cables
Bestlink Netware
Color Boots for RJ45 Plug, Yellow, 100pk
Mfr # 101301YW
Zoro # G0284366
product price: $14.59
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bestlink Netware
- MFR # 101301YW
- Zoro # G0284366
- Country of Origin China
- Category Data & Ethernet Cables
Description
These colored boots for plugs are made from flexible material and can be easily installed on your cables to speed identification, protect your plugs, as double security, and keep them organized. For installation, just simply place the colored boots on the cord. They are designed for any category, RJ45 solid or stranded UTP (unshielded twisted pair) cables which are found in many Ethernet networks and telephone systems. Wire insert diameter: 5.8mm (0..23") Qty: 100 Color: Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Card Reader (KP 626)
- SICURIX ID Card Printer, Gray/White, For PC or MAC (SRX 3649-0001K1)
- ANTAIRA 1.25Gbps Ethernet SFP Transceiver, Multi Mode 550M / LC / 850nm, -40ºC~85ºC (SFP-M-T)
- MOXA 16Ports Modbus Gateway, Dual Dc Power Input (MGate MB3660-16-2DC)
- BESTLINK NETWARE CAT5e Outdoor Direct Burial Shielded Wire- 1000ft (100913BK)
- BESTLINK NETWARE RJ45 (8P8C) Plug for Stranded Flat Wire, 100pk (170307)
- BESTLINK NETWARE CAT5e RJ45 Inline Crossover Coupler- White (102002WT)
- BESTLINK NETWARE Desktop Switch TP-Link SF1016D- 16Port 10/100Mbps (102307)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable Shielded- 1000ft- Black (100904BK)
- BESTLINK NETWARE Wallmount Cabinet DIY Kit- 6U (102232)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 7Ft- Green (100605GN)
- Bestlink Netware Data & Ethernet Cables