Shop All Data & Ethernet Cables
Bestlink Netware
CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 50ft- Black
Mfr # 100363BK
Zoro # G0282458
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bestlink Netware
- MFR # 100363BK
- Zoro # G0282458
- Country of Origin China
- Category Data & Ethernet Cables
Description
these cables are capable to reach up to 40Gbps transfer speeds and up to 2GHz bandwidth using copper conductors and RJ45 connectors. Cat8 Ethernet Cables are the first future proof, cost effective, high performance solution, besides CAT8 patch cables are backwards compatible with all categories CAT5E, CAT6, Cat6A, CAT7. and have a molded snagless boot. Type: Cat8 Length: 50ft Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMIER PRODUCTS AA Platinum Alkaline Battery, 20PK (P-AA20-4/16)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (SCR-3300NM)
- FELLOWES Gel Crystals Keyboard, Wrist Rest, Purple (91437)
- ILC Replacement for Duracell 9V Alkaline Battery (9V ALKALINE BATTERY DURACELL)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 25ft- Yellow (100361YW)
- BESTLINK NETWARE RJ45 CAT5e Plug Solid 3-Prong 50 Micron w/Inserter, 100pk (101225)
- BESTLINK NETWARE CAT5e RJ45 Full Shielded Inline Coupler (102003)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 0.5Ft- Yellow (100716YW)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 12-Port Vertical w/Bracket (102190)
- BESTLINK NETWARE RJ11 Modular telephone Cable- 25ft- Straight (170103S)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 0.5ft- Green (100816GN)
- Bestlink Netware Data & Ethernet Cables