Shop All Data & Ethernet Cables
Bestlink Netware
CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 25ft- Yellow
Mfr # 100361YW
Zoro # G0294683
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bestlink Netware
- MFR # 100361YW
- Zoro # G0294683
- Country of Origin China
- Category Data & Ethernet Cables
Description
these cables are capable to reach up to 40Gbps transfer speeds and up to 2GHz bandwidth using copper conductors and RJ45 connectors. Cat8 Ethernet Cables are the first future proof, cost effective, high performance solution, besides CAT8 patch cables are backwards compatible with all categories CAT5E, CAT6, Cat6A, CAT7. and have a molded snagless boot. Type: Cat8 Length: 25ft Color: Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for PowerStar AGM12056 (MAX3948882)
- ILC Replacement for Flir T197410 Battery (T197410 BATTERY FLIR)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst (PAC526F)
- BESTLINK NETWARE Blank Panel(19") for Keystone Jack- 12-Port- 1U (102220)
- BESTLINK NETWARE RJ12 Modular Cable- 7ft- Reverse (170111R)
- BESTLINK NETWARE Inline DSL Filter (170802)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 3Ft- Green (100603GN)
- BESTLINK NETWARE CAT6 UTP Direct Burial Outdoor Cable- 1000ft- Black (101007BK)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable- 1000ft- Gray (100900GY)
- BESTLINK NETWARE CAT6 24AWG Stranded UTP Ethernet Cable CMH- 1000Ft- Purple (101001PU)
- Bestlink Netware Data & Ethernet Cables