Shop All Data & Ethernet Cables
Bestlink Netware
CAT6 Shielded RJ45 Outdoor Waterproof Coupler
Mfr # 102054
Zoro # G0281286
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bestlink Netware
- MFR # 102054
- Zoro # G0281286
- Country of Origin China
- Category Data & Ethernet Cables
Description
The Cat6 Shielded female to female RJ45 ethernet cable coupler is used to turn the standard Cat.6 Shielded (backwards compatible) patch cord into the waterproof type for the ethernet connecting in the harsh industrial or outdoor environments. Type: CAT6 Microns: 50 Shielding: Yes Rating: IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS Battery Replaces Polaris 600 Rush IQ Shift Switchback 09-11 (YTX20L-BS444)
- MICROSOFT Xbox Series S 1TB All-Digital Console Disc-Free Gaming - Black (XXU-00001)
- MONOPRICE Spkr Wall Mount Brackets, 10 lb., Blk, PR (3012)
- FELLOWES Keyboard Manager, Microban, 27-13/18"x11-1/2", Black (FEL8060101)
- BESTLINK NETWARE RJ12 1M/2F T Adapter- Beige (170503)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 50ft- Yellow (100363YW)
- BESTLINK NETWARE RCA Plug to 3.5mm Mono Jack Adapter (201301)
- BESTLINK NETWARE CAT6A UTP Slim Ethernet Network Booted Cable 28AWG- 50ft- Black (100267BK)
- BESTLINK NETWARE CAT5e RJ45 Inline Crossover Coupler- White (102002WT)
- BESTLINK NETWARE Single Gang Stainless Steel Wallplate with Water Seal- 2-Port (101841)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 25Ft- Red (100608RD)
- Bestlink Netware Data & Ethernet Cables