Shop All Data & Ethernet Cables
Bestlink Netware
CAT6 Crossover Cable- 5Ft- Gray Wire/Green Boot
Mfr # 100724GY
Zoro # G0315762
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bestlink Netware
- MFR # 100724GY
- Zoro # G0315762
- Country of Origin China
- Category Data & Ethernet Cables
Description
Ethernet crossover cables are designed to directly connect two devices of the same type: two hosts or two switches to each other, such as computers and game machines. No more need for normal straight through patch cables which require a device to be connected to a network switch, hub or router before communicating with another device. A crossover cable simply switches the wires, allowing the devices to bypass switches and hubs.
Type: CAT6
Length: 5ft
Color: Gray Wire/Green Boot
Type: CAT6
Length: 5ft
Color: Gray Wire/Green Boot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION SKU#:807RZ7, Earmold (L), Medium (EP-EMLM Earmolds)
- CABLE WHOLESALE Brush Cable Pass Through Decora Wall Plate Insert, White (301-1009)
- RING Stick Up Cam Plug-In White (8SW1S9-WEN0)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Get Your Greens (77-94514)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 10Ft- Gray (100606GY)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 50ft White (100112WT)
- BESTLINK NETWARE CAT5e Outdoor Direct Burial Shielded Wire- 1000ft (100913BK)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 15Ft- Orange (100607OR)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 6ft- Green (100615GN)
- BESTLINK NETWARE CAT6 SFTP Industrial Outdoor Patch Cable w/Dust Cap- 15ft- Black (100228BK)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 75ft (PP-CAT6-75ft)
- Bestlink Netware Data & Ethernet Cables