Shop All Data & Ethernet Cables
Bestlink Netware
CAT6 110 Type Patch Panel 12-Port Rackmount
Mfr # 102191
Zoro # G0294333
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bestlink Netware
- MFR # 102191
- Zoro # G0294333
- Country of Origin China
- Category Data & Ethernet Cables
Description
This 19 inch rackmount patch panel allows you to organize your cable runs with a clean slate to sort, label and route everything in your network patch panels. Supports T568A & B wiring.
RMU: 1U
Ports: 12
Category: Cat6
Shielding: No
Wire diameter: 22 - 26AWG
Insulation diameter range: 0.70 to 1.40mm
Jack/IDC contacts: Phosphor bronze, 50micron gold plate over nickel plating
Safety: UL1863
Flammability: UL 94 VO
RMU: 1U
Ports: 12
Category: Cat6
Shielding: No
Wire diameter: 22 - 26AWG
Insulation diameter range: 0.70 to 1.40mm
Jack/IDC contacts: Phosphor bronze, 50micron gold plate over nickel plating
Safety: UL1863
Flammability: UL 94 VO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite DisplayPort to HDMI Adapter Video Converter (M/F) (P136-000-1)
- EAGLE PITCHER Eagle Pitcher Battery, EaglePicher LTC-7PN (COMP-88)
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (TCA1)
- BATTERY CLERK AJC® Interstate SEC0905 SLA Rechargable 6V 4.5Ah Emergency Light Battery (INTERSTATE-SEC0905 SLA RECHARGABLE)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 125Ft- Black (100790BK)
- BESTLINK NETWARE CAT5e Outdoor Direct Burial Shielded Wire- 1000ft (100913BK)
- BESTLINK NETWARE CAT6 SFTP Industrial Outdoor Patch Cable w/Dust Cap- 10ft- Black (100227BK)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Yellow (101005YW)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Black, 100pk (101301BK)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 50ft Blue (100112BL)
- BESTLINK NETWARE Signal Transmiter for Patch Panel w/LED Indicator (102213)
- Bestlink Netware Data & Ethernet Cables