Shop All Data & Ethernet Cables
Bestlink Netware
CAT5e RJ45 Inline Crossover Coupler- White
Mfr # 102002WT
Zoro # G0278233
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bestlink Netware
- MFR # 102002WT
- Zoro # G0278233
- Country of Origin China
- Category Data & Ethernet Cables
Description
Inline Couplers help you make the correct connection when you need to link several networking cables together or need to extend cable runs without performance degradation.
RJ45 crossover coupler is designed for computer networking, voice and data applications. Designed for use with ethernet cables, as well as compatible with standard blank patch panels and wallplates.
Type: Cat5e
Shielding: No
Color: White
RJ45 crossover coupler is designed for computer networking, voice and data applications. Designed for use with ethernet cables, as well as compatible with standard blank patch panels and wallplates.
Type: Cat5e
Shielding: No
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, 5-15P to C13, Y Splitter, 6ft (P006-006-2)
- KENSINGTON Pro Fit Comfort Keyboard, Internet/Media Keys, Wired, Black (K72402US)
- RAYOVAC Alkaline Ultra Pro, 9V Battery, Contractor Pack (AL9V-12PP)
- SUPERSONIC 3 Band Radio With Bluetooth And Flashlight (Red) (SC-1097BT-Red)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 0.5ft- Gray (100350GY)
- BESTLINK NETWARE CAT5e Solid Cable Plenum, UL/ETL/CSA- 1000ft- Green (100905GN)
- BESTLINK NETWARE HDMI Female/Female Coupler (181242)
- BESTLINK NETWARE RJ12 Modular Cable- 7ft- Straight (170111S)
- BESTLINK NETWARE Medium Cable Hanger, 200pk (102260)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Purple, 100pk (101301PU)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Black (5136100)
- Bestlink Netware Data & Ethernet Cables