Shop All Tub Spouts
Bestcare
wall, Ligature Resistant Bathtub Filler, Chrome
Mfr # WHCTS
Zoro # G7759921
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Vandal Resistant Fasteners
- Connection Size 1/2 in
- Tub Spout Connection Type NPT
- Features Fasteners Including 3.25 Inch Square (83 Mm) Anchor Plate Provided
- Flow Rate 1.6 gpm
Product Information
- Brand Bestcare
- MFR # WHCTS
- Zoro # G7759921
- UPC # 883232456667
- Country of Origin United States
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Height | 4 in |
Width | 5 1/4 in |
Depth | 4 in |
Diverter Tub Spout Length | 2" |
Manufacturers Warranty Length | 1 yr |
Fixed Showerhead Width | 5 1/8 in |
Tub Spout Connection Size | 1/2 in |
Description
Ligature Resistant Bathtub Filler, ADA Compliance No, Connection Size 1/2 in, NPT, For Use with Series WH538, Ligature Resistant Yes, BestCare, 1/2 in NPT, Spout Reach 2 3/8 in, Trim Finish Chrome, NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Curved Showr Rod Chrm (DN2160CH)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 8 In (104-825HC)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3675 04 10)
- ASCO 8220G025 120/60,110/50Vac 1" (8220G025)
- BESTCARE Shower System, 1.60 gpm, Wall Mounting (WH538-CTS)
- B & K Tub Spout Gasket Blk (10538)
- P P P MFG 3-1/2 in. Tub Spout Cover Plate (T73001)
- BRASSCRAFT Tub, Diverter Tub Spout, Chrome (SWD0407)
- GROHE Tub Spout, 6-11/16" L, 1/2" NPT Connection (13273000)
- MOEN Nondiverter Spouts Brushed Nickel (191956BN)
- SHOWERSCAPE 6" Universal, Tub Spout W/ Diverter, Oil Rubbed Bronze (K1275A5)
- Bestcare Tub Spouts