Bestcare

wall, Individual Wall Shower Panel With Ligature Resistant Showerhead


product price: $1,099.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Mounting Frame, Vandal Resistant Fasteners
  • Features Shower is Arranged to Be Installed on a Finished Wall and Serviced Through a Removable Front Panel
  • Flow Rate 1.6 gpm
  • ADA Compliant Yes
  • Finish Chrome, White
See all product information

Product Information

Dimensions

Height 43 in
Width 9 in
Depth 3 in
Face Dia. 1 in
Height (In.) 43
Depth (In.) 3"
Width (In.) 9
Manufacturers Warranty Length Lifetime
Overall Depth 3 in
Overall Width 9 in
Overall Height 43 in

Description

Individual Wall Shower Panel With Ligature Resistant Showerhead, ADA Compliance Yes, Non CEC Compliant, NPT, Faucet Handle Type Lever, Chrome, White, Fixed Showerhead Flow Rate 1.5 gpm, Number of Handles 2, Overall Depth 3 in, Overall Height 43 in, Overall Width 9 in, BestCare, WH418 Series, Shower Valve Type Pressure Balancing, Showerhead Shape Conical, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.