Shop All General Purpose Metal Shelving
Bestcare
Utility Shelf, SS, 8 in Overall W
Mfr # WH1183
Zoro # G3979243
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3 in
- Finish Powder Coated
- Height 18 3/4 in
- Material Stainless Steel
- Overall Height 18 3/4 in
Product Information
- Brand Bestcare
- MFR # WH1183
- Zoro # G3979243
- UPC # 883232495079
- Country of Origin Mexico
- Category General Purpose Metal Shelving
Dimensions
Depth | 3 in |
Height | 18 3/4 in |
Overall Height | 18 3/4 in |
Overall Depth | 3 in |
Overall Width | 8 in |
Width | 8 in |
Details
Item | Utility Shelf |
Finish | Powder Coated |
Material | Stainless Steel |
Number of Shelves | 1 |
Color | White |
Collection | BestCare(R) |
Includes | (4) Screws |
Features | Open Vertical Shelf Design with Sloping Top, Die Formed Soap Dish with Raised Dimples |
Product Type | Shower Basket |
Number of Towel Bars | 0 |
Ligature Resistant | Yes |
Includes Mounting Hardware | Yes |
Center to Center Hole Distance | 7 in |
ADA Compliant | No |
Resistance Properties | Ligature Resistant |
Description
Utility Shelf, Product Type Shower Caddy, Mounting Type Exposed, Overall Height 18 3/4 in, Overall Width 8 in, Overall Depth 3 in, Material Stainless Steel, Finish Powder Coated, Weight Capacity Not Applicable, Center to Center Hole Distance 7 in, ADA Compliant No, Includes Mounting Hardware Yes, Color White, Features Open Vertical Shelf Design with Sloping Top, Die Formed Soap Dish with Raised Dimples, Includes (4) Screws, Resistance Properties Ligature Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-O)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2A-HG)
- 80/20 Countersink 40 S L-Pivot Arm (40-4343)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24PT)
- EJOY 48in W Steel Shelving Unit (48inRack)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 24D x 60H, 4 Shelves, No Deck (790CP19)
- JARKE Shelf Kit, Steel, Gray (CR-834-B)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F4711-12HG)
- ECONOCO Grid Shelf 12" x 24", Black, 6PK (BLK/2412)
- EDSAL MFG 24x48x72 5 Shelf Unit (UR-245BLK)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 72"H With 4 Shelves - Wood Deck - Gray (717124)
- Bestcare General Purpose Metal Shelving