Shop All Toilet Seats
Bestcare
Toilet Seat, Without Cover, Plastic, Elongated, Gray
Mfr # WH-LRSC-Gray
Zoro # G3863865
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Material Plastic
- Width 14-1/4"
- Color Gray
Product Information
- Brand Bestcare
- MFR # WH-LRSC-Gray
- Zoro # G3863865
- UPC # 883232472667
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 1 1/2 in |
Overall Width | 14 3/4 in |
Details
For Bowl Shape | Elongated |
Item | Toilet Seat |
With Cover / Without Cover | Without Cover |
Material | Plastic |
Color | Gray |
Standards | Ligature Resistant |
Features | Antimicrobial, High Traffic, Permantly Attached Seat |
Front Type | Closed |
Bolt to Seat Front | 18 1/2 in |
Collection | BestCare(R) |
Includes | Two carriage bolts, two tapered nuts with spanner key, one front set screw with 3/32" L-Hex wrench |
Includes Hardware | Yes |
Antimicrobial | Yes |
ADA Compliance | No |
Mounting System Type | Permanently Attached |
Night Light | No |
Hinge Design | No Hinge |
Fits Brand | Whitehall Ligature Resistant Toilets |
For Use With Mfr. Model Number | WH2142, WH2145 |
For Use With | Whitehall Ligature Resistant Toilets |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover No, Color Gray, Hinge Design No Hinge, Seat Height 1 1/2 in, Bolt to Seat Front 18 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2-1/2" NOM C Copper Coupling without Stop (601 2 1/2)
- DIXON T-Bolt Clamp, 2.75 to 3.06 in Nominal, 0.025 in Thick, 300 Stainless Steel (STBC300)
- VIEGA Viega ProPress XL 90 street elbow, 4" x 4" (20648)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 200m, PK20 (KE200K2S-75)
- BESTCARE Toilet Seat, Without Cover, Plastic, Elongated, White (WH-LRSC-White)
- KOHLER Tresham Comfort Height Elongated B (4799-0)
- BEMIS Toilet Seat, With Cover, Plastic, Round or Elongated, White (1000CPT)
- COMFORT SEATS Premium Plastic Seat, White, Round Closed Front with Cover and Slow-Close Adjustable QuicKlean Hinge (C1606S00)
- MAYFAIR Toilet Seat Rnd Plst Wh (92B-000)
- CENTOCO MANUFACTURING CORPORATION Centoco 500CC-001 White Commerical Plastic Toilet Seat with zinc plated check hinge (500CC-001)
- CENTOCO Toilet Seat, Round, White (GR440STSFE-001)
- Bestcare Toilet Seats