Shop All Toilet Paper Dispensers & Holders
Bestcare
Toilet Paper Holder, Ligature Resistant
Mfr # 1845FA
Zoro # G4692642
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Dispenser Configuration Horizontal Single Roll
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
Product Information
- Brand Bestcare
- MFR # 1845FA
- Zoro # G4692642
- UPC # 883232409250
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Width (In.) | 11-1/4 |
Height (In.) | 7-3/4 |
Depth (In.) | 3-1/2 |
Width | 11 1/4 in |
Depth | 3 1/2 in |
Height | 7 3/4 in |
Dispenser Width | 6.91 in |
Dispenser Depth | 3.05 in |
Dispenser Height | 16.625 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, ACORN Penal-Ware(R), Dispenser Capacity (1) Roll, Stainless Steel, Finish Brushed, Silver, Horizontal Single Roll, Holder Style Recessed, Universal, Ligature Resistant Yes, ADA Compliance No, Height 7 3/4 in, Width 11 1/4 in, Depth 3 1/2 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 75 Wipes, Fresh Scent/Citrus Blend, 12 PK (CLO 30208)
- GLARO Gym Wipe Dispenser/Receptacle, Removable (F1028-DS)
- CONDOR Absorbent Roll, 16 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR25)
- TREDS OVERBOOTS Overboots, L, Pull On, 6in H, Blk, PR (13852)
- BESTCARE Toilet Paper Holder, White, SS, 9-1/16" L (WH1845B)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1840FA)
- BESTCARE Toilet Paper Holder, White, SS, 10-1/2" L (WH1847B)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1845FA)
- GEORGIA-PACIFIC Mini Centerpull Tissue Dispenser, Smoke (56513)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 55TR (55TR)
- BOBRICK Dispenser, Tissue, 2-Roll , S/S Surface-Mounted (4288)
- Bestcare Toilet Paper Dispensers & Holders