Shop All Toilet Paper Dispensers & Holders
Bestcare
Toilet Paper Holder, (1) Roll, White
Mfr # WH1845FA
Zoro # G6141755
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Stainless steel
- Color White
Product Information
- Brand Bestcare
- MFR # WH1845FA
- Zoro # G6141755
- UPC # 883232437581
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 7 3/4 in |
Depth | 3 1/2 in |
Width | 11 1/4 in |
Dispenser Height | 7 3/4 in |
Dispenser Width | 4 in |
Dispenser Depth | 3.25 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, WHITEHALL BestCare(R), Dispenser Capacity (1) Roll, Stainless Steel, Finish Satin, White, Horizontal Single Roll, Holder Style Recessed, Universal, Ligature Resistant Yes, ADA Compliance No, Height 7 3/4 in, Width 11 1/4 in, Depth 3 1/2 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, White, 24 in Dia, Open Top, Polyethylene (1779740)
- METABO Filters, Dust, HEPA (630326000)
- RUBBERMAID COMMERCIAL 10.25 gal Rectangular 41 QT Large Deskside Wastebasket, Gray, Plastic (RCP295700GY)
- ROTO ROOTER Hair Clog Remover, Bottle, 64 oz, PK4 (351405)
- BESTCARE Toilet Paper Holder, White, SS, 9-1/16" L (WH1845B)
- BESTCARE Toilet Paper Holder, White, SS, 10-1/2" L (WH1847B)
- BESTCARE Toilet Paper Holder, Ligature Resistant (1845FA)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1840FA)
- MOEN Colinet Paper Holder Bl (YB0508BL)
- BASICWISE White Freestanding Bathroom Toilet Paper Roll Holder with Storage and Extra Slot For Tissue Roll (QI004026.WT)
- KOHLER Avid Covered Toilet Paper Holder (97503-CP)
- Bestcare Toilet Paper Dispensers & Holders