Bestcare

Smoky Granite, Four Station Sink, Lavatory System


product price: $3,761.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Type Four Station Sink
  • Material of Construction Polymer Resin, Stainless Steel
  • Operation Type Infrared Sensor
  • People Served 4
  • Color Smoky Granite
See all product information

Product Information

Dimensions

Overall Length 46 in
Overall Width 26 in
Overall Height 40 in
Bowl Depth 3 in
Overall Width (In.) 46 in
Basin Height (In.) 33 1/2 in
Overall Length (In.) 26 in
Overall Height (In.) 40 in
Basin Depth (In.) 3 in
Manufacturers Warranty Length 1 yr
Back Splash Height 6 1/2 in
Bowl Width 20 in
Bowl Length 44 in
Water Inlet Connection Size 1/2 in

Details

Type Four Station Sink
Item Wash Fountain
Material of Construction Polymer Resin, Stainless Steel
Operation Type Infrared Sensor
People Served 4
Color Smoky Granite
Flow Rate (GPM) 0.5
ADA Compliant Yes
Operating PSI Range 30-100
Drain Type P-Trap by Others
Voltage Type 24V AC
Includes Mixing Valve
Connection Drain (In.) 1.5 in
Standards ANSI/NFPA No. 255, ASTM E84-10, UBC No. 8-1, UL723
Compliance ADA
Water Connection (In.) 1/2
Finish Unfinished
Bowl Shape Rectangular
Flow Rate 0.5 gpm
Number of Stations 4
CEC Compliant CEC Compliant
Water Inlet Connection Type NPT
Includes Faucet Yes
Sink Type General Purpose
Includes Installation Hardware No
Includes Side Splash No
Sink Material Polymer Resin
ADA Compliance Yes
Wash Fountain Activation Type Sensor
Voltage 24 V AC
Indoor/Outdoor Usage Indoor
Series 3644 Series
Mounting Type - Sinks Wall
Includes Back Splash Yes

Description

Wash Fountain, ADA Compliance Yes, Back Splash Height 6 1/2 in, Bowl Depth 3 in, Bowl Length 44 in, Rectangular, Bowl Width 20 in, CEC Compliant, Smoky Granite, Connection Drain (In.) 1.5 in, P-Trap by Others, Unfinished, 0.5 gpm, Wall, 4, Operating PSI Range 30-100, Overall Height 40 in, Overall Length 46 in, Overall Width 26 in, Acorn Wash-Ware(R), Series 3644 Series, Polymer Resin, General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.