Shop All Tub Spouts
Bestcare
Shower System, 1.60 gpm, Wall Mounting
Mfr # WH538-CTS
Zoro # G7760046
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head, Tub Spout
- Connection Size 1/2 in
- Features Chrome Plated Brass Spout Body, Spray Pattern is a Non-Adjustable Multi-Stream Style
- Flow Rate 1.6 gpm
- ADA Compliant Yes
Product Information
- Brand Bestcare
- MFR # WH538-CTS
- Zoro # G7760046
- UPC # 883232464082
- Country of Origin United States
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Height | 24 in |
Width | 3 3/8 in |
Depth | 4 in |
Manufacturers Warranty Length | 1 yr |
Description
Shower System, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPT, Faucet Handle Type Knob, Fixed Showerhead Flow Rate 1.6 gpm, Number of Handles 1, BestCare, WH538 Series, Shower Connection Type 1/2 in NPT, Shower Valve Type Thermostatic, Showerhead Function Single, Showerhead Shape Conical, Wall Mounted, Trim Finish Chrome, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX9)
- JONES STEPHENS Backwater Valve, 6", No Hub Cast Iron (B01006)
- SLOAN Sloan ROYAL 180-1.5 SG Manual Flushometer Valve (3912455)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0050IP100-PF-0000-00)
- BESTCARE wall, Ligature Resistant Bathtub Filler, Chrome (WHCTS)
- AMERICAN STANDARD Diverter Tub Spout Repair, Chrome, Metal (012653-0020A)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Oil Rubbed Bronze (K1268A5)
- KOHLER Pitch Wall-Mount Diverter Bath Spout (97089-BL)
- GIBSON Tub and Shower Trim Kit, Metal, Plastic (T2903EP)
- NEWPORT BRASS Luxtherm® 1/2 Thermostatic Rough-In (2 Port) in No Finish (1-742)
- WESTBRASS Rear Diverter 5-1/2" Tub Spout in Satin Nickel (D3112-07)
- Bestcare Tub Spouts