Shop All Shower Heads
Bestcare
Shower Head
Mfr # WHD-SHD-C
Zoro # G111320797
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Showerhead Function Multi
- Connection Size 1/2 in
- Features Designed to create a peaceful and well-balanced environment the Dignity Suite(R) is Stylish and Sleek While Simultaneously Protecting Patients Safety, The Spray Pattern is a Non-Adjustable Multi-Stream Style
- Includes Spanner Key for Nozzle
- Standards NY State Office of Mental Health
Product Information
- Brand Bestcare
- MFR # WHD-SHD-C
- Zoro # G111320797
- UPC # 883232717201
- Country of Origin United States
- Category Shower Heads
Dimensions
Connection Size | 1/2 in |
Fixed Showerhead Width | 3 1/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Shower Head, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPTE, Circle, Brass, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 2 1/2 in, Fixed Showerhead Width 3 1/4 in, Ligature Resistant Yes, Manufacturers Warranty Length 1 yr, Whitehall, WHD, 1/2 in-13 NPTE, Showerhead Function Multi, Brass, Showerhead Shape Conical, Showerhead Spray Pattern Combo, Wall Mounted, Chrome, Ligature Resistant Design; Vandal Resistant Fastener
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Branch Tee, Brass, 1 x 3/4 x 1 in (ZUSA-PF-10473)
- RIDGID Cordless Press Tool Kit, 7200lb CrimpForc (RP 350)
- MR. HEATER SOFT NOSE POL 1/4"" MPT X (F273762)
- ZORO SELECT 1" NPT 304 SS 45 Degree Lateral (2000300612)
- BESTCARE Shower Head, Chrome, Wall (WHCSH-WSB)
- BESTCARE wall, Shower Head, Chrome, Wall (WHCSH15)
- BESTCARE wall, Shower Head, Chrome, Wall (WHCSH25)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Hand Shower (59424-18-PK)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15013)
- MOEN COMMERCIAL wall, Shower Head, Chrome Plated (8349EP15)
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52158-PR25)
- Bestcare Bathtub Faucets & Accessories