Shop All Shower Heads
Bestcare
Shower Head, Chrome, Wall
Mfr # WHCSH-WSB
Zoro # G3577364
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.5 gpm
- Width 5-1/8"
- Mounting Type Wall
- Height 5-1/8"
Product Information
- Brand Bestcare
- MFR # WHCSH-WSB
- Zoro # G3577364
- UPC # 883232495208
- Country of Origin United States
- Category Shower Heads
Dimensions
Width | 5-1/8" |
Height | 5-1/8" |
Manufacturers Warranty Length | 1 yr |
Depth | 2-1/2" |
Connection Size | 1/2 in |
Fixed Showerhead Width | 5 1/8 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Cone, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 3 in, Fixed Showerhead Width 5 1/8 in, Ligature Resistant Yes, Manufacturers Warranty Length 1 yr, BestCare, WH538, 1/2 in NPT, Showerhead Function Single, Brass, Stainless Steel, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Wall Mounted, Chrome, Vandal Resistant Showerhead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Coupling, Brass, Brass (UR016)
- AMERICAN STANDARD Metal, Drain, Drain Stopper Assembly (066116-0020A)
- ZORO SELECT 3" Welded SS Blind Flange (4381003460)
- SLOAN Repair Kit V651A-Bx Repair Kit (Boxed) (3323183)
- BESTCARE wall, Shower Head, Chrome, Wall (WHCSH15)
- BESTCARE wall, Shower Head, Chrome, Wall (WHCSH25)
- DELTA Faucet, Shower Head, Matte Black, Ceiling (57140-BL)
- PULSE SHOWERSPAS Shower System, Brass Shower Head: 8.07" W (1052-CH-1.8GPM)
- MOEN 1-Function 3-5/8 Diameter Showerhead in Brushed Gold (6399EP15BG)
- ECCOTEMP Chrome Shower Head and Stainless Steel Hose (10221452)
- MOEN Pause Control Hand Held Shower Head Bright Chrome (DN8001CH)
- Bestcare Shower Heads