Shop All Touchless Bathroom Faucets
Bestcare
Sensor 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated
Mfr # WH3376-WSF-SO
Zoro # G5089767
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Brass
- Mounting Hole Center to Center 8"
- Number of Holes 3
- Height 3"
Product Information
- Brand Bestcare
- MFR # WH3376-WSF-SO
- Zoro # G5089767
- UPC # 883232486961
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Height | 3" |
Spout Length | 2 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 1/2 in |
Spout Height | 2 in |
Description
Item Ligature Resistant Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-125)
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube (S1004S-SS)
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve (APXV1212)
- CHICAGO FAUCET Unit (1105-XLHJKABNF)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO)
- BESTCARE Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3375-SO)
- BESTCARE Battery-Operated Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3375-SO-BAT)
- BESTCARE Battery-Operated Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet (WH3377-PPZ-BAT)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO-BAT)
- AMTC VALVE Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (AEF-300)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CWB)
- Bestcare Touchless Bathroom Faucets