Shop All Touchless Bathroom Faucets
Bestcare
Sensor 8" Mount, 3 Hole Bathroom Faucet, Chrome
Mfr # WH3374-PPZ-8IN
Zoro # G6153901
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Height 2-1/4"
- ADA Compliant Yes
- Finish Chrome
- Handle Type Push Button
Product Information
- Brand Bestcare
- MFR # WH3374-PPZ-8IN
- Zoro # G6153901
- UPC # 883232437673
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Height | 2-1/4" |
Manufacturers Warranty Length | 1 yr |
Overall Height | 2" |
Spout Length | 2 in |
Spout Height | 2 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Ligature Resistant Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Way Cleanout Tee, 3 InHub (1WHR8)
- ANVIL 3/4" x 1/4" Forged Steel Hex Bushing Class 6000 (0361330707)
- SMITH-BLAIR Pipe Repair Clamp, 1 1/16"MaxOD, Full Cov (24400010506000)
- RHEEM Propane Gas Residential Gas Water Heater, 40 gal., 36,000 BtuH (PROG40-36P RH62)
- BESTCARE Sensor 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3376-WSF-SO)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO-BAT)
- BESTCARE Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3375-SO)
- BESTCARE Battery-Operated Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet (WH3377-PPZ-BAT)
- BESTCARE Battery-Operated Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3375-SO-BAT)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- Bestcare Bathroom Sink Faucets & Accessories