Shop All Bathroom Sink Faucets
Bestcare
Push Button 4 in Mount, Bathroom Faucet
Mfr # WH3378-HC
Zoro # G3565175
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Push Button
- Mounting Hole Center to Center 4 in
- ADA Compliant Yes
- Flow Rate 0.5 gpm
- Body Material Brass
Product Information
- Brand Bestcare
- MFR # WH3378-HC
- Zoro # G3565175
- UPC # 883232495161
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Water Inlet Connection Size | 1/4 in |
Height | 3 3/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Item Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service, 1.28 Gpf Piston Cover Assembly (1388294)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Polished Brass (K173A2)
- HAWS Valve Handle (5830HST)
- STREAMLINE Copper Pressure Fittings (W 02717CB)
- BESTCARE Push Button 4 in Mount, Bathroom Faucet (WH3378-HC-PPZ-BAT)
- BESTCARE Push Button 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Satin (WH3377)
- BESTCARE Piezo Push Button 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet (WH3377-PPZ)
- BESTCARE Push Button 4 in Mount, Bathroom Faucet (WH3378-HC-PPZ)
- BESTCARE Metering 2" Mount, 2 Hole Bathroom Faucet, Stainless/Chrome (WH3373)
- BESTCARE Sensor 4" Mount, 3 Hole Bathroom Faucet, Stainless/Chrome (WH3374-PPZ)
- KOHLER Triton Bowe Lav Fct Gneck - Lever (730T70-4AJR-CP)
- Bestcare Bathroom Sink Faucets