Shop All Faucet Accessories
Bestcare
Power Supply, 9.0VDC, 2-1/2" L
Mfr # 0710-735-001
Zoro # G8260168
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material of Construction Plastic
- Includes Universal Cap (Female), (2) Circuit Red, Universal (2) Socket (Female), 9v Plug-In Power Supply
- For Use With Mfr. Model Number WH3373-PPZ, WH3373-PPZ-8IN, WH3374-PPZ, WH3374-PPZ-8IN, WH3376-PPZ, WH3376-PPZ-8IN, WH3376-PPZ-BAT, WH3376-PPZ-BAT-8IN, WH3377-PPZ, WH3377-PPZ-8IN, WH3377-PPZ-BAT, WH3377-PPZ-BAT-8IN
- Fits Brand BestCare
Product Information
- Brand Bestcare
- MFR # 0710-735-001
- Zoro # G8260168
- UPC # 883232707028
- Country of Origin China
- Category Faucet Accessories
Dimensions
Overall Width | 2 in |
Length (In.) | 2-1/2 |
Details
Item | Power Supply |
Finish | Black |
Material of Construction | Plastic |
Includes | Universal Cap (Female), (2) Circuit Red, Universal (2) Socket (Female), 9v Plug-In Power Supply |
For Use With Mfr. Model Number | WH3373-PPZ, WH3373-PPZ-8IN, WH3374-PPZ, WH3374-PPZ-8IN, WH3376-PPZ, WH3376-PPZ-8IN, WH3376-PPZ-BAT, WH3376-PPZ-BAT-8IN, WH3377-PPZ, WH3377-PPZ-8IN, WH3377-PPZ-BAT, WH3377-PPZ-BAT-8IN |
Fits Brand | BestCare |
Standards | ETL, 4002961, UL STD, 60950-1 RoHS, 2011, 65, EU, Certified to CSA.STD C22.2 No. 60950-1 Class II, Double Insulated EMI, FCC Part 15 Class B |
Voltage | 9.0 V DC |
Description
Power Supply, Fits Brand BestCare, For Use with Series 1420, 1652, 1951, 1953, 3603, 3604, 3622, 3751, 3752, 3753, 3771, 3772, 3773, 3791, 3801, 3802, Finish Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL T-Line Strainer, 1/2", StainlessSteel (T1SC-1/2)
- KOHLER Function Spray Assy (1259335-VS)
- SLOAN Polished Chrome, Sensor, Urinal Regal 186-1 Xl Sfsm (3982525)
- ZORO SELECT Blind Flange, Flat Face, 2 1/2", Class 125 (BULK-PF-482)
- BESTCARE Piezo, 9.0VDC, 4-3/4" L (0709-065-001)
- BESTCARE Spanner Key (2998-055-199)
- BESTCARE Sensor, 9.0VDC, 2-3/8" L (2563-385-002)
- BESTCARE Piezo, 9.0VDC, 4-3/4" L (0709-066-001)
- BESTCARE Battery Pack Holder, 9.0VDC, 4-1/2" L (0710-358-001)
- KOHLER Spray Head Kit (1357004-VS)
- BK RESOURCES Heavy Duty Replacement Escutcheon (BKF-ESC)
- Bestcare Faucet Accessories