Shop All Drinking Fountains & Water Cooler Parts
Bestcare
Flush Valve Cover
Mfr # WH2802-ADA-1.28
Zoro # G4420862
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Valves And Controls
- Fits Brand BestCare
- Material Cast Bronze
- ADA Compliant Yes
- Standards ADA Compliant
Product Information
- Brand Bestcare
- MFR # WH2802-ADA-1.28
- Zoro # G4420862
- UPC # 883232437604
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Flush Valve Cover And Flush Valve |
Sub Category | Valves And Controls |
Fits Brand | BestCare |
Material | Cast Bronze |
ADA Compliant | Yes |
Standards | ADA Compliant |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Sub-Category | Valves and Controls |
Ligature Resistant | Yes |
Includes | (6) Fasteners, Anchoring Hardware, Flush Valve, Flush Valve Cover |
Gallons per Flush | 1.28 |
Description
Ligature Resistant Flush Valve Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Alliance Anti-Sweat Temperator Valve for Water Closet Tanks, NPT, Brass, Weight: 1 (0555-D)
- ANVIL Tee, Forged Steel, 2 in Pipe Size, Socket (0362610503)
- NEOPERL 0.35 gpm Spray Outlet, 13/16 in-27 Thread Size, Chrome, Brass (5509805)
- BRADLEY Mirror, Channel Frame, 36x36 (781-036360)
- ELKAY Halsey Taylor Kit - Hac Filter Mntng Cover (Pv), Platinum Vinyl (98668C)
- CENTRAL BRASS Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Weight: 6.53 (0366-HX8WB)
- ELKAY Elkay Kit - Push Button 4400 Series Ftn (98682C)
- ELKAY Elkay Kit - 1.0 Gpm Regulator (98678C)
- GLOBAL INDUSTRIAL Outdoor Drinking Fountain with Bottle Filler, Rotocast Granite Finish (603601)
- BRADLEY Solenoid Valve Repair Kit (S65-113)
- ELKAY Elkay Kit-Drain (Backsplash/Recessd) (98790C)
- Bestcare Drinking Fountains & Water Cooler Parts