Shop All Access Doors
Bestcare
Access Door, Uninsulated, 12" H x 12" W
Mfr # WH2805-12
Zoro # G7759571
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 12 in
- Door Width 12 in
- Material 16 ga Type 304 Stainless Steel
- Rough Opening Height 14 1/4 in
- Rough Opening Width 14 1/4 in
Product Information
- Brand Bestcare
- MFR # WH2805-12
- Zoro # G7759571
- UPC # 883232461999
- Country of Origin Mexico
- Category Access Doors
Dimensions
Door Height | 12 in |
Door Width | 12 in |
Rough Opening Height | 14 1/4 in |
Rough Opening Width | 14 1/4 in |
Mounting Hole Size | 1/4 in |
Details
Material | 16 ga Type 304 Stainless Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | White Powder Coated |
Access Door Installation | Wall |
Hinge Type | Concealed |
Item | Ligature-Resistant Access Door |
Features | Fabricated From 16 ga Type 304 Stainless Steel with Exposed Surfaces Powder Coated White, Concealed Hinge is Mounted In Heavy, Reinforcing Channel and Allows The Door to Open Full 150 Degrees , Door Includes 2 Cam and Lock Cylinder Locks with 2 Keys |
Insulated / Uninsulated | Uninsulated |
Closure Type | Cam and Cylinder Locks |
Description
Ligature-Resistant Access Door, Flush Mount, Uninsulated, Material 16 ga Type 304 Stainless Steel, Access Door Installation Wall, Door Height 12 in, Door Width 12 in, Rough Opening Height 14 1/4 in, Rough Opening Width 14 1/4 in, Closure Type Cam and Cylinder Locks, Hinge Type Concealed, Mounting Hole Size 1/4 in, Finish White Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX8)
- SARGENT Exit Trim, Classroom, L Lever, US26D, Use w/ Concealed 80 Series, RHR (713-4 ETL RHRB 26D)
- ELEMENTS BY HARDWARE RESOURCES 1-1/4" Diameter Satin Bronze Florence Cabinet Mushroom Knob (2980SBZ)
- ARM-A-DOR Alarmed Exit Device (A101-013)
- BESTCARE Access Door, Concealed, 8"Hx8"W, Wall Mount (WH2805-08)
- BESTCARE Access Door, Uninsulated, 14" H x 14" W (WH2805-14)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3036)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002230)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 16 x 16 (MP1616S)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 48 x 24 (MP4824S)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC3030)
- Bestcare Access Doors