Shop All Bathroom Safety Bars and Chairs
Bestcare
45" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin
Mfr # WH1140-42
Zoro # G7759617
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45"
- Finish Satin
- Type Ligature Resistant
- Material Stainless Steel
- Standards ADA Compliant, ANSI, Uniform Federal Accessibility Standard (UFAS)
Product Information
- Brand Bestcare
- MFR # WH1140-42
- Zoro # G7759617
- UPC # 883232462385
- Country of Origin Mexico
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 45" |
Width | 5" |
Height | 3-1/2" |
Depth | 3-1/2" |
Overall Length | 45 in |
Bar Diameter | 1 1/2 in |
Bar Length | 42 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 42 in, Overall Length 45 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 42 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware Yes, Color Silver, Features V Shaped Closure Plate Closure Plate, Includes (10) Mounting Screws, Resistance Properties Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Heat Tape Pipe 18Ft 126W Therm (ORPHC12618)
- CHEMTROL 1/2" FNPT Kynar Ball Valve Inline (T65TB-V 1/2)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (7020701)
- DIXON EZ Boss-Lock Cam and Groove Coupler, 1 in Nominal, Socket Welded End Style, 316 SS (RDWSP100EZ)
- BESTCARE 33" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-30)
- BESTCARE 39" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-36)
- BESTCARE 36" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-4)
- BESTCARE 48" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-6)
- BESTCARE 32" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1109-3-L)
- BESTCARE 18" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-7)
- FRANKLIN BRASS 48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5648)
- Bestcare Bathroom Safety Bars and Chairs