Shop All Bathroom Safety Bars and Chairs
Bestcare
32" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin
Mfr # WH1109-3-L
Zoro # G6159011
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32"
- Finish Satin
- Type Ligature Resistant
- Material Stainless Steel
- Standards ANSI, UFAS, ADA
Product Information
- Brand Bestcare
- MFR # WH1109-3-L
- Zoro # G6159011
- UPC # 883232438595
- Country of Origin Mexico
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 32" |
Width | 18" |
Height | 3-1/4" |
Depth | 3 |
Dia. | 1 1/2" |
Overall Length | 35 in |
Depth (In.) | 3 |
Height (In.) | 3-1/4 |
Width (In.) | 18 |
Bar Diameter | 1 1/2 in |
Mounting Flange Diameter | 3 in |
Bar Length | 18 in, 32 in |
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Two Wall, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 18 in, 32 in, Overall Length 35 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 1/4 in, Mount Orientation Left Hand, Includes Mounting Hardware Yes, Color Silver, Features Closure Plate, Includes Stainless Steel Vandal Resistant Screw, Wall Anchor, Mounting Flange Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Brass Compression Nuts 6PK (35687)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 1/4 In (0500381041)
- HAM-LET 1/2" x 25/64" LET-LOK x MNPT SS Male Connector (768L-SS-10MM X 1/2)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-320)
- BESTCARE 45" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-42)
- BESTCARE 48" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-6)
- BESTCARE 36" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-4)
- BESTCARE 32" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1109-3-R)
- BESTCARE 18" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-7)
- BESTCARE 24" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-1)
- MOEN Grab Bar Chrome 18" designer grab bar (MBHG3818CH)
- Bestcare Bathroom Safety Bars and Chairs