Shop All Bathroom Mirrors
Bestcare
25 1/2 in "H x 19 1/2 in "W, Framed , Mirror , Polymer Resin ,
Mfr # WH1862-OCC11
Zoro # G3574791
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Framed
- Height (In.) 25 1/2 in
- Body Material Polymer Resin
- Frame Stainless Steel
- Standards ADA Compliant
Product Information
- Brand Bestcare
- MFR # WH1862-OCC11
- Zoro # G3574791
- UPC # 883232710691
- Country of Origin Mexico
- Category Bathroom Mirrors
Dimensions
Height (In.) | 25 1/2 in |
Width (In.) | 19 1/2 in |
Overall Height | 25 1/2 in |
Overall Width | 19 1/2 in |
Overall Depth | 3/4 in |
Details
Type | Framed |
Body Material | Polymer Resin |
Frame | Stainless Steel |
Standards | ADA Compliant |
Includes | Mounting Screws, Wall Mounting Anchors, Wall Mounting Disks |
Item | Mirror |
Mirror Surface | Stainless Steel |
Ligature Resistant | Yes |
Product Type | Bathroom Mirror |
Frame Finish | Polished |
Mirror Type | With Frame |
Includes Mounting Hardware | Yes |
Tilt Type | Not Tilted |
Resistance Properties | Ligature Resistant |
Frame Material | Stainless Steel |
Includes Lamps | No |
Thickness | 3/4 in |
ADA Compliant | Yes |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 25 1/2 in, Overall Width 19 1/2 in, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Stainless Steel, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification 1X, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Features Concealed Front Mounting, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (467-070)
- GEBERIT Seal Set F Fv Typ 380 (240.771.00.1)
- THRIFCO PLUMBING Moen Posi-Temp Shower Lever Handle for Single Handle Tub & Shower (4401558)
- MERIT BRASS 3/4 In. Stainless Steel Gate Valve - 200 PSI (VGT102-12)
- BESTCARE 17 1/2 in "H x 14 1/2 in "W, Framed , Mirror , Polymer Resin , (WH1860-OCC11)
- BESTCARE 17 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1811-SLPT)
- BESTCARE 23 23/64 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1813-SLPT)
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-4836P)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895)
- BRADLEY Framed Mirror, Wall Mount, 36 in H, 18 in W, 3/4 in D, Stainless Steel, Bright Annealed Finish (781-018360)
- MIRREDGE 4" W, Mirror Corner Plates (32204)
- Bestcare Bathroom Mirrors