Shop All Paper Towel Dispensers
Bestcare
16-5/8" L Paper Towel Dispenser, SS White
Mfr # WH1848B
Zoro # G7759510
original price:
$342.43
41% off
new price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type Ligature Resistant
- Product Series BestCare
- Dispenser Material 304 Stainless steel
- Color White
Product Information
- Brand Bestcare
- MFR # WH1848B
- Zoro # G7759510
- UPC # 883232471400
- Country of Origin Mexico
- Category Paper Towel Dispensers
Dimensions
Height (In.) | 9-15/16 |
Length (In.) | 16-5/8 |
Width (In.) | 16-5/8 |
Depth (In.) | 4-5/16 |
Hook Size (In.) | 1/2 |
Paper Towel Width | 11 in |
Dispenser Height | 9 7/8 in |
Dispenser Width | 16 5/8 in |
Dispenser Depth | 4 7/8 in |
Description
Paper Towel Dispenser, Paper Towel Type Perforated Roll, Manual, BestCare(R), Universal, Pull, Stainless Steel, Ply 1, Paper Towel Width 11 in, White, Finish Powder Coated, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 9 7/8 in, Dispenser Width 16 5/8 in, Dispenser Depth 4 7/8 in, Compatible Mfg. Model Number WH1848B-SS, Warranty 1 yr, Sublease Not Required, Ligature Resistant Yes, Includes Batteries No, ADA Compliance No, Batteries Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 7-1/8 In. H (56796A)
- LIBMAN COMMERCIAL Lint Roller, 6PK (76)
- 3M Easy Trap Duster, 5 x 30 ft, White, 1 60 Sheet Roll/Box (59032W)
- TOLCO Top PerFOAMer Foam Soap Dispenser, 32 oz, 4.75" x 7" x 9", Black (230210)
- BESTCARE Paper Towel Dispenser, (1-1/2 Ream)C-Fold (WH1181-3)
- BESTCARE Paper Towel Dispenser, (1 Ream) C-Fold (WH1181-2)
- BESTCARE 15-9/16"L Paper Towel Dispenser, SS White (WH1846B)
- BESTCARE Paper Towel Dispenser, (1/2 Ream) C-Fold (WH1181-1)
- BOBRICK Paper Towel Dispenser/Waste Receptacle (380349)
- GENUINE JOE Folded Paper Towel Dispenser, Acrylic (GJO11524)
- KIMBERLY-CLARK PROFESSIONAL Kimberly-Clark 5-29/32"H x 9-13/32"W, Wiper Dispenser, White (09352)
- Bestcare Paper Towel Dispensers