Shop All Bed Frames
Bestar
Wall Queen Bed Kit, Pur, Chocolate, 136"
Mfr # 26885-69
Zoro # G0444051
product price: $2,277.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,277.99
Free 30-Day Returns
Key Features
- Color Chocolate
- Material Engineered Wood
- Overall Height 87.9
- Overall Width 136
- Overall Length 136
Product Information
- Brand Bestar
- MFR # 26885-69
- Zoro # G0444051
- UPC # 063753045353
- Country of Origin Canada
- Category Bed Frames
Dimensions
Overall Height | 87.9 |
Overall Width | 136 |
Overall Length | 136 |
Details
Color | Chocolate |
Material | Engineered Wood |
Item | Bestar Pur Queen Murphy Bed with 2 Shelving Units (137W) in Chocolate |
Description
Wall Queen Bed Kit,Pur,Chocolate,136 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Task Chair, Width Height Adjustable, Black (HVL582.ES10.T)
- SUPER GRIP Noskid Rug S Grp 12Oz (91209-6)
- WORLDWIDE SOURCING 2'P/L Colrad Spruce Tree (1591C)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black Caressoft (B9503-CS)
- BESTAR Queen Wall Bed, Pur, Chocolate (26184-69)
- BESTAR Queen Wall Bed, Pur, White (26184-17)
- BESTAR Pur Queen Murphy Bed and 2 Storage Units (115W) in rustic brown (26883-000009)
- BESTAR Orion 124W Queen Murphy Bed and 2 Storage Cabinets w/Pull-Out Shelves (125W), Bark Gray & Graphite (116870-000047)
- BESTAR Orion 124W Queen Murphy Bed with Shelving and Fold-Out Desk (125W), White & Walnut Grey (116876-000017)
- BESTAR Cielo 125W Queen Murphy Bed with 2 Shelving Units (124W), Bark Grey & White (80884-47)
- BESTAR Orion 118W Full Murphy Bed with Shelving and Fold-Out Desk (119W), White & Walnut Grey (116866-000017)
- Bestar Beds and Mattresses