Shop All Closet Storage Units
Bestar
Versatile Storage Unit, White, 25"
Mfr # 26162-17
Zoro # G0444243
product price: $252.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$252.99
Free 30-Day Returns
Key Features
- Color White
- Height 83.7"
Product Information
- Brand Bestar
- MFR # 26162-17
- Zoro # G0444243
- UPC # 063753043588
- Country of Origin Canada
- Category Closet Storage Units
Dimensions
Height | 83.7" |
Details
Item | Versatile Storage Unit,White,25" |
Color | White |
Description
Versatile Storage Unit,White,25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roller Wheel 39 Slot8 Nylon Blk (12017)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 24"W x 54"H, Chrome (2HGE7)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18HG)
- AKRO-MILS Drawer Bin Cabinet with 24 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10124)
- BESTAR Storage Unit, White, 36" (26160-17)
- BESTAR Pur Storage Kit, Bark Gray, 86" (26857-47)
- BESTAR Versatile Storage Kit, White, 61" (40851-1417)
- BESTAR Storage Unit, Chocolate, 36" (26160-69)
- BESTAR Storage Kit, White, 86" (40853-17)
- BESTAR Storage Unit, w/3 Drawer Set, Door, Wht, 36" (26878-17)
- HARDWARE RESOURCES Black Felt 5-Compartment Jewelry Organizer Drawer (JD1-24-BL)
- Bestar Closet Storage Units