Shop All Desks
Bestar
Universel 60W Table Desk with Square Metal Legs, White
Mfr # 65865-17
Zoro # G603452166
original price:
$217.19
6% off
new price: $202.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$202.99
Free 30-Day Returns
Key Features
- Weight 62
- Width 59.3
- Depth 29.5
- Height 29
Product Information
Dimensions
Width | 59.3 |
Depth | 29.5 |
Height | 29 |
Details
Color | White |
Weight | 62 |
Description
This modern Table Desk allows everything to be on hand. The desk’s metal legs in matte silver bring a touch of style to any office. The desk’s compact design allows it to fit in any room and be used in many ways.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG 78 in H X 70 in W White Shower Curtain Liner PEVA (KN61469)
- ZORO SELECT Poster Frame, Silver, 11 x 14 In. (UVSNAP1411 SILVER)
- SAFAVIEH 3 x 3 ft. Natural Fiber Square Power Loomed Rug Marble & Beige (NF143C-3SQ)
- TRADEMARK FINE ART Ellicia Amando 'New York City' Canvas Art, 24x47 (MA0768-C2447GG)
- BESTAR Universel 60W Table Desk with Square Metal Legs, Northern Maple (65865-38)
- BESTAR Universel 60W Table Desk with Square Metal Legs, Bark Grey (65865-47)
- BESTAR Bestar U Desk W/ Hutch & Pedestal - 71" - Slate & Sandstone - Connexion Series (93879-1659)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- BESTAR Norma Desk Shell, Black & Bark Gray (181400-000018)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 66.8" H, White/Chocolate, Melamine (99853-52)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160860-47)
- Bestar Desks