Shop All File Cabinets
Bestar
Universel 29W Lateral File Cabinet in white chocolate
Mfr # 46630-1131
Zoro # G905340918
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Chocolate
- Height 29.7
- Overall Depth 19.6
- Width 28.3
- Finish White Chocolate
Product Information
- Brand Bestar
- MFR # 46630-1131
- Zoro # G905340918
- UPC # 63753056335
- Country of Origin Canada
- Category File Cabinets
Dimensions
Height | 29.7 |
Overall Depth | 19.6 |
Width | 28.3 |
Details
Color | White Chocolate |
Finish | White Chocolate |
Description
The Logan collection has the perfect furniture to give your office a sophisticated and contemporary look. The work surfaces are wide and spacious, giving you plenty of room to work. The collection also features various storage options such as file cabinets and hutches to keep your office organized. Enhance your space with this beautiful collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- MARTEX Fitted Sheet, Twin, 39" W, 75" L, PK6 (1A30178)
- NEXT INNOVATIONS Flip Flop Wall Art Sunset Coast (101410031-COAST)
- VILLAGE WROUGHT IRON Village Wrought Iron DHK-10 Lighthouse Door Silhouette (DHK-10)
- BESTAR Bestar Universel 29W Lateral File Cabinet in bark grey (46630-1147)
- BESTAR Pro-Concept Plus 16W Add-On Pedestal with 3 Drawers, White (110620-1117)
- BESTAR Universel 28W Standard 2 Drawer Lateral File Cabinet in charcoal maple (165600-000140)
- BESTAR Pro-Concept Plus 16W Add-On Pedestal with 3 Drawers, Deep Grey & Black (110620-1132)
- BESTAR Universel 29W Lateral File Cabinet in white (46630-1117)
- BESTAR Connexion 30" Lateral File, Antigua/Black (93631-000052)
- HIRSH 3 Drawer File Cabinet, Black, A4/Legal/Letter (17634)
- Bestar File Cabinets