Shop All Desks
Bestar
U Shaped Desk, 95 1/2 in D, 66 in W, 66 1/2 in H
Mfr # 46410-52
Zoro # G6259463
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$750.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
- Overall Width 66 in
- Overall Depth 95 1/2 in
- Overall Height 66 1/2 in
- Number of Drawers 3
Product Information
Dimensions
Overall Width | 66 in |
Overall Depth | 95 1/2 in |
Overall Height | 66 1/2 in |
Details
Type | U Shaped Desk |
Item | Logan U-Shaped Desk,Antigua |
Number of Drawers | 3 |
Number of Shelves | 4 |
Frame Material | Particle Board |
Number of Pedestals | 1 |
Pedestal Location | Configurable |
Frame Color | Antigua |
Product Type | U-Shaped Office Desk |
Kit Product Type | U-Shaped Office Desk with Desk Pedestal and Hutch |
Includes Modesty Panel | Yes |
Desktop Material | Particle Board |
Includes Client Surface | Yes |
Caster/Glide Type | Leveling Glides |
Desktop Color | Antigua |
Number of Cable Holes | 1 |
Includes Keyboard Tray | No |
Number of Casters/Glides | 0 |
Description
Logan U-Shaped Desk,Antigua, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Antigua, Desktop Material Particle Board, Frame Color Antigua, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 0, Number of Drawers 3, Number of Pedestals 1, Number of Shelves 4, Overall Depth 95 1/2 in, Overall Height 66 1/2 in, Overall Width 66 in
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/2" Black Plastic Round Cap Plugs 2PK (76664)
- BUSH 15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood (WC24477A2)
- BAXTON STUDIO 30 W, 30 L, 15 H, Natural Rattan Top, Natural Brown (219-12702-ZORO)
- BLUM Metal Narrow Screw on Rear Bracket for Blum 552/562/563 Slides, PR (295.3550.01)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110891-32)
- BESTAR Bestar Pro-Biz 63W Single Office Cubicle with High Privacy Panels in white (100871D-17)
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, Dark Chocolate, Melamine (52414-79)
- BESTAR Universel 60W Table Desk with Square Metal Legs, White (65865-17)
- BESTAR Prestige + 40W Desk Bridge, Bark Grey & Slate (99820-000047)
- BESTAR Equinox L-Shaped Desk, Bark Gray/White (115420-000047)
- WOODEN MALLET Fold-Away Wall Desk - Mahogany (WD17-21MH)
- Bestar Desks