Shop All Desks
Bestar
U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, White Chocolate
Mfr # 46410-31
Zoro # G0446492
original price:
$836.99
4% off
new price: $800.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$800.99
Free 30-Day Returns
Key Features
- Type U Shape Desk
- Overall Width 66 in
- Overall Depth 95 1/2 in
- Overall Height 66 1/2 in
- Number of Drawers 2
Product Information
Dimensions
Overall Width | 66 in |
Overall Depth | 95 1/2 in |
Overall Height | 66 1/2 in |
Height | 66-1/2" |
Width | 66" |
Description
U-Shaped Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color White Chocolate, Desktop Material Particle Board, Frame Color White Chocolate, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 0, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 0, Overall Depth 95 1/2 in, Overall Height 66 1/2 in, Overall Width 66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture with Filler, Blue (QI004316.BL.K)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 40" x 96" (WFT5-LEGS-40X96)
- FLASH FURNITURE Barstool, Slat Back, Slvr w/Mahogany Seat (XU-DG-60402-BAR-MAHW-GG)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, Bark Gray (46410-47)
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, White Chocolate, Melamine (52414-31)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110886-32)
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- BESTAR Lateral File with Storage Cabinet, 18.2" D, 30.1" W, 56.8" H, Bark Gray, Melamine (160870-47)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 68.8" H, Bark Gray, Melamine (120880-47)
- EMBASSY U Shaped Desk, 91-1/2" D, 71.1" W, 66.8" H, Dark Chocolate, Melamine (60897-79)
- Bestar Desks