Shop All Desks
Bestar
U Shaped Desk, 88-39/64 D, 71.1" W, 56.8" H, Bark Gray, Melamine
Mfr # 160861-47
Zoro # G0446282
product price: $1,017.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$1,017.99
Free 30-Day Returns
Key Features
- Type U Desk with Frosted Glass Door Hutch
- Overall Width 71 1/8 in
- Overall Depth 88 5/8 in
- Overall Height 56 3/4 in
- Color Bark Gray
Product Information
Dimensions
Overall Width | 71 1/8 in |
Overall Depth | 88 5/8 in |
Overall Height | 56 3/4 in |
Height | 56.8" |
Width | 71.1" |
Hutch Width | 31 in |
Description
U-Shaped Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Bark Grey, Desktop Material Particle Board, Frame Color Bark Grey, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 0, Number of Casters/Glides 0, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 1, Overall Depth 88 5/8 in, Overall Height 56 3/4 in, Overall Width 71 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Tension Rod 28-48Offwht (KN631/1)
- MCR SAFETY Safety Glasses, Clear Lens, Clear Frame (CL210)
- ALERA Core Removable Lock and Key Set (ALEVA501111)
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 11' Canvas Art, 24x32 (ALI20239-C2432GG)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93886-59)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93867-59)
- BESTAR L Shaped Desk, 59.3" D, 71.1" W, 56.8" H, Bark Gray, Melamine (160851-47)
- BESTAR Bestar Executive Desk - 71" - Slate & Sandstone - Connexion Series (93400-59)
- BESTAR U Shaped Desk, 93.6" D, 65" W, 65.9" H, Dark Chocolate, Melamine (52850-79)
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, Bark Gray, Melamine (160610-1147)
- DOBA-BNT Walnut Beechwood SECRETARY DESK (SA143682)
- Bestar Desks