Shop All Home Storage Cabinets
This Product is Discontinued
Bestar
Storage Cabinet, 28-13/32"H x 35-39/64"W x 19-1/2"D, White (Discontinued)
Mfr # 120879-17
Zoro # G1898237
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Melamine, Particle Board
- Color White
- Width 35 39/64 in
- Height 28 13/32 in
- Overall Depth 19 1/2 in
Product Information
- Brand Bestar
- MFR # 120879-17
- Zoro # G1898237
- UPC # 063753045865
- Country of Origin Canada
- Category Home Storage Cabinets
Dimensions
Width | 35 39/64 in |
Height | 28 13/32 in |
Overall Depth | 19 1/2 in |
Depth | 19 1/2 in |
Overall Width | 35 5/8 in |
Overall Height | 28 3/8 in |
Details
Material | Melamine, Particle Board |
Color | White |
Number of Shelves | 2 |
Number of Drawers | 0 |
Number of Doors | 2 |
Type | Rectangular |
Series | Pro-Linea |
Includes | Metal Legs |
Item | Storage Cabinet |
Assembly | Unassembled |
Doors | 2 |
Configuration | Double Door |
Standards | ANSI/BIFMA, TSCA Title VI |
Handle | Metal |
Product Type | Storage Cabinet |
Door Closure | Swinging |
Locking | No |
Adjustable Shelves | Yes |
Description
Storage Cabinet, Product Type Storage Cabinet, Material Melamine, Particle Board, Overall Depth 19 1/2 in, Overall Width 35 5/8 in, Overall Height 28 3/8 in, Color White, Number of Shelves 2, Number of Drawers 0, Number of Doors 2, Locking No, Standards ANSI/BIFMA, TSCA Title VI, Adjustable Shelves Yes, Assembly Unassembled, Distance Between Shelves Not Applicable, Door Actuation Not Applicable, Door Closure Swinging, Includes Metal Legs
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.