Shop All Training & Computer Tables
Bestar
Rectangle Standing Desk, 29.5" X 59.3" X 28-45", Laminate Top, Grey
Mfr # 65867-47
Zoro # G3983257
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Metal
- Overall Width 59 1/4 in
- Assembly Unassembled
- Standards ANSI/BIFMA, TSCA Title VI
- Overall Depth 29 1/2 in
Product Information
- Brand Bestar
- MFR # 65867-47
- Zoro # G3983257
- UPC # 063753048590
- Country of Origin Multiple
- Category Training & Computer Tables
Dimensions
Overall Width | 59 1/4 in |
Overall Depth | 29 1/2 in |
Maximum Desktop Height | 45 in |
Minimum Desktop Height | 28 in |
Height Adjustment Continuity | Continuous |
Details
Item | Electric Sit-Stand Desk |
Frame Material | Metal |
Assembly | Unassembled |
Standards | ANSI/BIFMA, TSCA Title VI |
Frame Color | Bark Gray |
Weight Capacity | 200 lb |
Number of Shelves | 0 |
Voltage | 110 V |
Product Type | Electric Sit-Stand Desk |
Caster/Glide Type | Leveling Glides |
Desktop Thickness | 1 in |
Number of Casters/Glides | 4 |
Adjustment Mechanism | Electronic |
Desktop Color | Bark Gray |
Includes Center Drawer | No |
Desktop Material | Particle Board |
Description
Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 45 in, Minimum Desktop Height 28 in, Overall Width 59 1/4 in, Overall Depth 29 1/2 in, Desktop Material Particle Board, Desktop Color Bark Gray, Weight Capacity 200 lb, Frame Material Metal, Number of Shelves 0, Frame Color Bark Gray, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Adjustment Mechanism Electronic
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWLING ENTERPRISES Bowling Enterprises 12XTS Bowling s Last Stand 12 Inch Christmas Tree Stand (12XTS)
- MANHATTAN COMFORT Danube Leatherette Dining Chair , Set of 2 in Pearl White (DC024-PW)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, White, Vinyl (493N71)
- BAXTON STUDIO Gabrielle White-Finished 3-Drawer Wood Nightstand (162-10259)
- BESTAR Rectangle Standing Desk, 29.5" X 59.3" X 28-45", Laminate Top, Northern Maple (65867-38)
- BESTAR Rectangle Standing Desk, 29.5" X 59.3" X 28-45", Laminate Top, Antigua (65867-52)
- KOBE Rectangle Training Table, 60" X 29", Laminate Top, Mahogany (MKTRCC6030MH)
- LORELL Rectangle Lorell Cherry Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Cherry (LLR59515)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Folkstone (LF1848TSFLK4)
- KENDALL HOWARD Kendall Howard Classroom Training Table - Adjustable Height - 24in x 48in - Folkstone (5500-3-000-24)
- GLOBAL INDUSTRIAL Adjustable Height Plastic Folding Table, 30 x 20, White (B2241286)
- Bestar Training & Computer Tables