Shop All Bed Frames
Bestar
Queen Wall Bed Kit, Chocolate, 115"
Mfr # 26883-69
Zoro # G0443814
product price: $2,179.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,179.99
Free 30-Day Returns
Key Features
- Color Chocolate
- Material Engineered Wood
- Overall Height 87.9
- Overall Width 114.6
- Overall Length 114.6
Product Information
- Brand Bestar
- MFR # 26883-69
- Zoro # G0443814
- UPC # 063753045575
- Country of Origin Canada
- Category Bed Frames
Dimensions
Overall Height | 87.9 |
Overall Width | 114.6 |
Overall Length | 114.6 |
Details
Color | Chocolate |
Material | Engineered Wood |
Item | Bestar Pur Queen Murphy Bed and 2 Shelving Units (115W) in Chocolate |
Description
Queen Wall Bed Kit,Chocolate,115 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Blk, PK4 (950)
- KELLYREST Adjustable Metal Footrest (KCS14120)
- HOWARD MILLER CLOCK CO Howard Miller Kenwick Wall Clock, 13.5" Overall Diameter, Black Case, 1 AA (625485)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- BESTAR Cielo 105W Queen Murphy Bed with Floating Shelves and Drawers (104W), Bark Grey & White (80881-47)
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), Bark Gray & Graphite (116865-000047)
- BESTAR Queen Wall Bed Kit, White, 101" (40885-17)
- BESTAR Orion 104W Queen Murphy Bed and 2 Narrow Shelving Units with Drawers (105W), Bark Gray & Graphite (116885-000047)
- BESTAR Pur 59W Full Murphy Bed in rustic brown (26183-000009)
- BESTAR Lumina 60W 59W Full Murphy Bed with Desk, White Chocolate (85183-31)
- MONARCH SPECIALTIES Bed, Full Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional (I 5920F)
- Bestar Bed Frames