Shop All Bookcases & Bookshelves
Bestar
Pur 3 Drawer Set for Pur 25W Shelving Unit in rustic brown
Mfr # 26163-000009
Zoro # G705340996
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Rustic Brown
- Depth 16.7
- Height 12.5
- Width 24.7
- Finish Rustic Brown
Product Information
- Brand Bestar
- MFR # 26163-000009
- Zoro # G705340996
- UPC # 63753069632
- Country of Origin Canada
- Category Bookcases & Bookshelves
Dimensions
Depth | 16.7 |
Height | 12.5 |
Width | 24.7 |
Details
Color | Rustic Brown |
Finish | Rustic Brown |
Description
This 3 Drawer Set turns an open shelving unit from
the Pur Collection into a multifunctional piece that
meets all your needs. Each drawer opens on smooth ball-bearing
slides for an effortless open and close so you’ll have no trouble
reaching clothing or whatever you may need. The drawers
conveniently cover the lower shelves of the Storage Cabinet for an
attractive combination of open and concealed storage without
overwhelming your floorspace.
the Pur Collection into a multifunctional piece that
meets all your needs. Each drawer opens on smooth ball-bearing
slides for an effortless open and close so you’ll have no trouble
reaching clothing or whatever you may need. The drawers
conveniently cover the lower shelves of the Storage Cabinet for an
attractive combination of open and concealed storage without
overwhelming your floorspace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Tim Otoole 'Flowers Sway I' Canvas Art, 35x47 (WAG01915-C3547GG)
- LUXOR BLK 26" BLACK CABINET TFY W/4 (WT26C2)
- DESIGNS OF DISTINCTION Empire Bun Foot - Paint Grade (01700146PT1)
- LEISURE SPORTS Outdoor Picnic Blanket Oversized Beach Mat with Foam Padding-Waterproof and Foldable- For Travel (560455GCS)
- BESTAR Orion 30W Shelving Unit, White & Walnut Grey (116160-000017)
- BESTAR Bestar Universel 36W Bookcase in bark grey (44700-47)
- BESTAR Bestar Universel 36W Bookcase in chocolate (44700-69)
- BESTAR Bestar Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Bark Gray (65715-3147)
- BESTAR Pro-Linea 72W Credenza with 3 Drawers, White (120611-1117)
- BESTAR Orion 30W Shelving Unit, Bark Gray & Graphite (116160-000047)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Black, Grey, Contemporary (I 7407)
- Bestar Bookcases & Bookshelves