Shop All Bookcases & Bookshelves
Bestar
Pro-Linea 72W Credenza, White
Mfr # 120612-1117
Zoro # G803452539
product price: $461.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$461.99
Free 30-Day Returns
Key Features
- Color White
- Depth 19.5
- Height 28.4
- Width 71.1
- Weight 176
Product Information
- Brand Bestar
- MFR # 120612-1117
- Zoro # G803452539
- UPC # 63753045339
- Country of Origin Canada
- Category Bookcases & Bookshelves
Dimensions
Depth | 19.5 |
Height | 28.4 |
Width | 71.1 |
Details
Color | White |
Weight | 176 |
Description
This Credenza is the perfect addition to any space. It is especially ideal for your office because it provides space for your equipment. On the shelves, you will be able to display your decorations, books, and pictures. The metal legs complement a contemporary style. This storage solution is tested to meet ANSI/BIFMA quality standards for safety and performance. This Credenza is
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLF MATTRESS Wolf Mattress SCD-50 Sleep Comfort Back Aid Deluxe Mattress; Queen Size (SCD-50)
- SAFCO Steel Machine Stand with Double Doors (1870GR)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- KENNEY MFG Kenney Rachel 5/8" Standard Decorative Window Curtain Rod, 28-48", Antique White (KN71604V1)
- BESTAR Bestar Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Bark Gray (65715-3147)
- BESTAR Bestar Universel 36W Bookcase in chocolate (44700-69)
- BESTAR Universel 30W Standard Bookcase, Dark Chocolate (65715-000079)
- BESTAR Universel 30W Standard Bookcase, Bark Grey (65715-000047)
- BESTAR Bestar Universel 36W Bookcase in bark grey (44700-47)
- BESTAR Orion 30W Shelving Unit, Bark Gray & Graphite (116160-000047)
- SAFCO ValueMate Economy Bookcase, 2-Shelf, Black (7170BL)
- Bestar Bookcases & Bookshelves