Shop All Desks
Bestar
Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate
Mfr # 99852-000047
Zoro # G4452202
original price:
$1,134.99
14% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$967.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
Product Information
Details
Type | L Shaped Desk |
Description
Prestige + is a timeless modular collection that will adapt to your needs, over time. With its wide range of products, it is ideal for every type of office. The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. It features an impact resistant thick PVC edge, a full modesty panel and classic moldings. Grommets are available on the desk for efficient wire management. The hutch, the credenza and the return table meet or exceed ANSI/BIFMA performance standards. Each pedestal offers two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers and the keyboard shelf are on ball-bearing slides for a smooth and quiet operation. The hutch for credenza offers large closed storage space, efficient wire management and side moldings. The opening has 11'' 3/4 high which is ideal for letter format binders. The doors are fitted with strong adjustable hinges. The station is fully reversible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11300)
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x79" (FR1220019ER)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Gry, PK4 (952)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 66.8" H, White/Chocolate, Melamine (99853-52)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93880-000052)
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, White Chocolate, Melamine (52414-31)
- BESTAR Norma U-Shaped Desk with Hutch, Black & Bark Gray (181852-000018)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, Bark Gray, Melamine (29420-47)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 68.8" H, Bark Gray, Melamine (120880-47)
- REGENCY Regency Legacy 42 in. Desk Shell- Mahogany (LDS4224MH)
- Bestar Desks