Shop All Desks
Bestar
Prestige + Height Adjustable L-Desk with Hutch, Bark Gray/Slate
Mfr # 99886-000047
Zoro # G4452123
product price: $1,290.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,290.99
Free 30-Day Returns
Product Information
Description
Prestige + is a timeless modular collection that will adapt to your needs, over time. With its wide range of products, it is ideal for every type of office. The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. The electric mechanism allows you to quickly and quietly adjust the height of the table from 28" to 45". The control button is located on the front edge of the work surface for an easy access. Voltage : 110V. The L-Desk features an impact resistant PVC edge, classic moldings and a modesty panel on the credenza. Grommet is available on the credenza for efficient wire management. The pedestal offers two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers are on ball-bearing slides for a smooth and quiet operation. The hutch for credenza offers large closed storage space, efficient wire management and side moldings. The opening has 11'' 3/4 high which is ideal for letter format binders. The doors are fitted with strong adjustable hinges. The credenza, the hutch and the height adjustable table meet or exceed ANSI/BIFMA performance standards. The station is fully reversible. Overall dimensions : 71.1" x 70.9" x 66.9". Credenza : 71.1" x 22.4" x 30.4". Height adjustable table : 47.6" x 24" x 28" to 45".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fabric Drafting Chair, 30 1/2-, No Arm, Black (453A09)
- MANHATTAN COMFORT Parlay Queen-Size Bed in Pine Green (BD006-QN-PG)
- GEC Offices To Go„¢ - Desk Shell, 48"W x 30"D x 29-1/2"H, Walnut (SL4830DS-AWL)
- VICKERMAN 19 in. Mini White Hydrangea Spray (FA186811)
- BESTAR Bestar L-Shaped Desk W/ Keyboard Shelf - 66" - Dark Chocolate - Embassy Series (60852-79)
- BESTAR L Shaped Desk, 59.3" D, 71.1" W, 56.8" H, Bark Gray, Melamine (160851-47)
- BESTAR Pro-Vega Height Adjustable L-Desk, White/Black (130850-000017)
- BESTAR U Shaped Desk, 93.6" D, 65" W, 65.9" H, Dark Chocolate, Melamine (52850-79)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110887-32)
- BESTAR Innova 60W Desk Shell, Bark Grey (92400-000047)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105895R.NN)
- Bestar Desks