Shop All Sofas & Love Seats
Bestar
Nebula 73W Full Murphy Bed and a Sofa, White
Mfr # 25720-000017
Zoro # G803452379
product price: $2,190.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,190.99
Free 30-Day Returns
Product Information
- Brand Bestar
- MFR # 25720-000017
- Zoro # G803452379
- UPC # 63753059183
- Country of Origin Canada
- Category Sofas & Love Seats
Description
This set includes a Full Murphy bed and a Sofa. Full Murphy bedNebula Collection is the ideal solution for organizing small spaces for multiple purposes. With crisp, modern lines, create your dream layout by combining the different units to meet your needs according to the available space. The mechanism provides a simplified assembly of the Murphy bed. Increased comfort due to the Euro slat mattress support system. Simple and safe dual piston system makes opening and closing user-friendly. Easy to use; use the handle to pull the bed towards you to lower the bed and flip the leg down onto the floor. The bed when opened will require a clearance of 87. 3“ from the wall extending into the room. The minimum height required of the ceiling is 86 in. Clearance of 9. 6“ under the bed when it is open. Mattress not included. Accommodates most standard Full mattresses. The mattress must meet the following requirements:Thickness between 20. 3 and 25. 4 cm (8 and 10 in). Weight between 27. 2 and 40. 8 kg (60 and 90 lb). Size of 190. 5 cm (L) x 137 cm (W) (75 x 54 in). No futons. Box spring not required. Easy to install. Assembly required. Make your Murphy bed even more functional by placing this sofa against it. The resulting wall bed/sofa combination is the perfect solution for making the most out of a very small space. It offers a place to sit, rest, lay down or sleep. Sit comfortably during the day, and when it’s time rest, simply remove the cushions and fold out the Murphy Bed. When the bed is folded out, the sleeping surface fits perfectly over the seating area and between the armrests of the sofa. As a result, you can leave the frame of the sofa in place. When the bed is folded up, the sleeping surface becomes the backrest of the couch. The seat depth is 23. 6” and its height is 17. 4”. The arm height is 4. 7” above the seat. The arm width is 6”. The interior width of each seat is 30. 3”. The frames for the arms are made with 4 mm plywood, the frame for the seat is made from larch.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Peacock Priestess Tiffany-Style Stained Glass Illuminated Sculpture (PD81100)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- SAFCO Footrest, Adjustable (2129BL)
- LIVING ACCENTS VNYL 1"" WHT BLND 36X64"" (MAX3664WH)
- BESTAR Edge 78W Queen Murphy Bed and a Sofa, White (70721-000017)
- BESTAR Pur Queen Murphy Bed, Two Storage Units And A Sofa (115“) (26783-000017)
- BESTAR Pur 96W Queen Murphy Bed, A Storage Unit And A Sofa (26788-000017)
- BESTAR Pur 78W Queen Murphy Bed and a Sofa, White (26721-000017)
- BESTAR Bestar Universel 78W Sofa for Queen Murphy Bed (no backrest) in grey (AC-1070-25)
- BESTAR Bestar Pur Full Murphy Bed with Sofa and Shelving Unit (90W) in White (26798-000017)
- OFFICESOURCE Manhattan Collection Manhattan Loveseat (9882LBK)
- Bestar Sofas & Love Seats