Shop All Bed Frames
Bestar
Lumina Queen Murphy Bed with Desk and Storage Cabinet (89W), White Chocolate
Mfr # 85880-31
Zoro # G903452194
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$2,487.99
Free 30-Day Returns
Key Features
- Color White Chocolate
- Height 85.8
- Weight 590
- Depth 19.5
- Width 88.7
Product Information
- Brand Bestar
- MFR # 85880-31
- Zoro # G903452194
- UPC # 63753051767
- Country of Origin Canada
- Category Bed Frames
Dimensions
Height | 85.8 |
Depth | 19.5 |
Width | 88.7 |
Details
Color | White Chocolate |
Weight | 590 |
Description
This convenient bundle is the perfect solution for a multipurpose room. It offers a place to sleep as well as a place to work. The Storage Cabinet features storage solutions to accommodate various items. The built-in LED lights create a cozy atmosphere. Sleep comfortably thanks to the EuroSlat mattress support system. The bed accommodates most standard Queen mattresses and supports up to 1000 lb (including mattress). The open bed extends 93. 1 inches from the wall. The cabinet must be anchored to a wall with a minimum ceiling height of 88. 4 inches. Assign a clearance of 30-36 inches around the open bed.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORSTAR Norstar B245-GY Grey Caressoft Medical Stool with Back Cushion (B245-GY)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Red Antique Finish (ACCA01RA)
- STRONG HOLD 12 Storage Cabinet, 72" W, 78" H, Shelving (66-364-BFD)
- ZORO SELECT Furn. Glides, Self-Stick, Oval, 9-1/2", PK4 (10G209)
- BESTAR Orion Queen Murphy Bed and Storage Cabinet with Pull-Out Shelf (95W), Bark Gray & Graphite (116888-000047)
- BESTAR Lumina Full Murphy Bed with Storage Cabinet (82W), White (85898-17)
- BESTAR Queen Wall Bed Kit, White, 115" (40881-17)
- BESTAR Queen Wall Bed Kit, Chocolate, 115" (26883-69)
- BESTAR Wall Queen Bed Kit, Pur, White, 126" (26879-17)
- BESTAR Orion 124W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (125W), White & Walnut Grey (116870-000017)
- BESTAR Full Wall Bed, Pur, Bark Gray (26183-47)
- Bestar Bed Frames