Shop All Desks
Bestar
Lateral File with Storage Cabinet, 18.2" D, 30.1" W, 56.8" H, Bark Gray, Melamine
Mfr # 160870-47
Zoro # G0446264
product price: $494.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$494.99
Free 30-Day Returns
Key Features
- Type Lateral File with Storage Cabinet
- Overall Width 30.1"
- Overall Depth 18.2"
- Overall Height 56.8"
- Color Bark Gray
Product Information
Dimensions
Overall Width | 30.1" |
Overall Depth | 18.2" |
Overall Height | 56.8" |
Width | 30.1" |
Height | 56.8" |
Details
Type | Lateral File with Storage Cabinet |
Item | Lateral/Storage Cabinet,Bark Gray |
Color | Bark Gray |
Material | Melamine |
Number of Drawers | 2 |
Series | I3 Plus |
Description
Lateral/Storage Cabinet,Bark Gray
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Treston ESD Footrest w/Massage Roller (JT2ESD)
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2204)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 72", 30" W, 72" L (65523)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2149-GG)
- BESTAR Norma U-Shaped Desk with Hutch, Black & Bark Gray (181852-000018)
- BESTAR Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93850-59)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, White, Melamine (29420-17)
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- BESTAR Pro-Vega Height Adjustable L-Desk, White/Black (130850-000017)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99872-000047)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 36"L, Work, Wood, Brown, Traditional (I 3100)
- Bestar Desks