Shop All Desks
Bestar
L Shaped Desk, 69.2" D, 71.1" W, 30.4" H, White/Chocolate, Melamine
Mfr # 99860-52
Zoro # G3983099
original price:
$587.99
new price: $583.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$583.99
Free 30-Day Returns
Key Features
- Type L Shaped Workstation Including One Pedestal
- Overall Width 71 1/8 in
- Overall Depth 69 1/4 in
- Overall Height 30 3/8 in
- Color White/Chocolate
Product Information
Dimensions
Overall Width | 71 1/8 in |
Overall Depth | 69 1/4 in |
Overall Height | 30 3/8 in |
Width | 71.1" |
Height | 30.4" |
Description
L-Shape Workstation, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Antigua, Desktop Material Particle Board, Frame Color White Chocolate, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes 5, Number of Casters/Glides 0, Number of Drawers 3, Number of Pedestals 1, Number of Shelves 0, Overall Depth 69 1/4 in, Overall Height 30 3/8 in, Overall Width 71 1/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS MFG BRN Penza Chair (8220-60-3700)
- EMBASSY 30.80" W Lateral File, Embassy, 30", Dark Chocolate, Dark Chocolate (60630-3179)
- REGENCY Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TB42RNDWHBPBK)
- VINTIQUEWISE Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages (QI003420)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110885-17)
- BESTAR Bestar U Desk W/ Hutch & Pedestal - 71" - Slate & Sandstone - Connexion Series (93879-1659)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93865-59)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, White & Walnut Grey (116166-000017)
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, Dark Chocolate, Melamine (52414-79)
- BESTAR Bestar® Ridgely Series U-Shaped Desk With Dark Chocolate & White Chocolate Finish (52414-31)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS148 (OS148ES)
- Bestar Desks