Shop All Desks
Bestar
L Shaped Desk, 59.3" D, 71.1" W, 56.8" H, Bark Gray, Melamine
Mfr # 160851-47
Zoro # G0445969
product price: $699.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$699.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 59.3"
- Overall Height 56.8"
- Color Bark Gray
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 59.3" |
Overall Height | 56.8" |
Width | 71.1" |
Height | 56.8" |
Details
Type | L Shaped Desk |
Item | L-Desk,I3 Plus,Frosted Door Hutch |
Color | Bark Gray |
Material | Melamine |
Number of Drawers | 2 |
Series | I3 Plus |
Description
L-Desk,I3 Plus,Frosted Door Hutch
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 47" W, Alabaster, Vinyl (493N87)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal/ Tempered Glass (I 3502)
- SAFCO Deep Boltless Shelving (5244BL)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x79" (FR1220019ER)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray/White, Melamine (160860-4717)
- BESTAR Norma U-Shaped Desk, Walnut Grey & White (181851-000035)
- BESTAR Prestige + Height Adjustable L-Desk, Bark Gray/Slate (99885-000047)
- BESTAR Innova 60W Desk Shell, Bark Grey (92400-000047)
- BESTAR Norma U-Shaped Desk, Black & Bark Gray (181851-000018)
- BESTAR Pro-Linea 60W Desk Bridge, Bark Grey (120820-1147)
- BASICWISE Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Natural (QI003994.NC)
- Bestar Desks