Shop All Desks
Bestar
L Shaped Desk, 59.3" D, 71.1" W, 29.6" H, Bark Gray/White, Melamine
Mfr # 160850-4717
Zoro # G0446459
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$614.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 59.3"
- Overall Height 29.6"
- Color Bark Gray/White
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 59.3" |
Overall Height | 29.6" |
Width | 71.1" |
Height | 29.6" |
Details
Type | L Shaped Desk |
Item | L-Desk,2 Drawers,Bark Gray/White |
Color | Bark Gray/White |
Material | Melamine |
Number of Drawers | 2 |
Series | I3 Plus |
Description
L-Desk,2 Drawers,Bark Gray/White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Fax/Printer Stand, Reversible Colors (1934)
- SIMPLE SPACES Ring Shower Curtain Frost 12Pc (SD-ORING-F3L)
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZMG)
- OFFICESOURCE OS Big & Tall Collection Big and Tall Executive High Back Chair with Chrome Frame (21041ABK)
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, White Chocolate, Melamine (52414-31)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, White Chocolate (46410-31)
- BESTAR Prestige + 40W Return Table, Bark Grey & Slate (99810-000047)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99860-000047)
- BESTAR Hutch with Frosted Glass Door, 18.2" D, 30.1" W, 28.3" H, White (160521-1117)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93867-000052)
- OFFICESOURCE OS Laminate Collection Multi-Person Typical - OS170 (OS170MA)
- Bestar Desks