Shop All Home Storage Cabinets
Bestar
Krom 27W Corner Storage Cabinet with Metal Legs, White
Mfr # 17162-1117
Zoro # G303452190
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 26.6
- Height 35.9
- Weight 74
Product Information
- Brand Bestar
- MFR # 17162-1117
- Zoro # G303452190
- UPC # 63753055390
- Country of Origin Canada
- Category Home Storage Cabinets
Dimensions
Width | 26.6 |
Height | 35.9 |
Depth | 26.6 |
Details
Color | White |
Weight | 74 |
Description
The Krom collection offers compact and cleverly designed furniture to help you maximize your square footage in a variety of rooms. Enhance your space and create a mid-century modern look thanks to the furniture’s clean lines and angled metal legs in black chrome finish. This collection combines style and functionality to help you make the most of your space.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Brown Resin Folding Chair with Ivory Pad (RFC6BRIV)
- REGENCY Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AGBPBK)
- BAXTON STUDIO Thalassa White Modern Arm Chair (85-4325)
- BAXTON STUDIO Nikko Mid-century Black Faux Leather Wooden Lounge Chair (121-6744)
- BESTAR Krom 60” Storage Cabinet with Metal Legs, White (17164-1117)
- BESTAR Orion 30W Storage Cabinet with Pull-Out Shelf, White & Walnut Grey (116164-000017)
- BESTAR Storage Cabinet, 28-13/32"H x 35-39/64"W x 19-1/2"D, Bark Gray (120879-47)
- BESTAR Orion 30W Storage Cabinet with Pull-Out Shelf, Bark Gray & Graphite (116164-000047)
- BESTAR Orion 20W Storage Cabinet with Pull-Out Shelf, Bark Gray & Graphite (116165-000047)
- BESTAR Orion 20W Storage Cabinet with Pull-Out Shelf, White & Walnut Grey (116165-000017)
- BODDY PROD 3 X 16 In. 100 Key Putty Storage Cabinet (827386)
- Bestar Home Storage Cabinets